Legal Pad, Green, White, PK3
- Mfr # TOP63633
- Zoro # G322886471
product price:Â
$
46.99
/pk of 3, $15.66/ea
Key Features
Paper Color
White
Binding
Wire Bound
Paper Weight
15 lb
Width
8 1/2 in
Number of Sheets
70
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TOP63633
- Zoro #
- G322886471
- UPC #
- 025932636332
- Country of Origin
- United States
Dimensions
- Width
- 8 1/2 in
- Sheet Size
- 8 1/2 in x 11 in
- Height
- 11 in
Details
- Paper Color
- White
- Binding
- Wire Bound
- Item
- Legal Pad
- Paper Weight
- 15 lb
- Number of Sheets
- 70
- Front Lines Space
- 0.34 in
- Sheet Standard
- Letter
- Features
- Hard Cover, Stiff-back, Perforated, Spiral Lock
- Margin Left Space
- 1-1/4 in
- Rule
- Legal/wide
- Cover Color
- Green
- Backing
- 60 pt Chipboard
- Cover Material
- Chipboard
- Recycled Content
- 0 %
Description
Legal Pad, Cover Color Green, Cover Material Chipboard, Binding Location Top, Backing 60 pt Chipboard, Total Number of Sheets 70, Sheet Size 8 1/2 in x 11 in, Rule Legal/wide, Paper Color White, Paper Weight 15 lb, Recycled Content 0 Percent, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.