NOTEBOOK, EXEC, CASEBND, 12X8
- Mfr # 25232
- Zoro # G723365735
product price:Â
$
39.65
/ea
Key Features
Features
Hard Cover, Index Sheet, Ribbon Marker, Heavyweight
Sheet Size
8-1/4 in x 11-3/4 in
Cover Color
Black, Gray
Number of Sheets
96
Binding
Spiral
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25232
- Zoro #
- G723365735
- UPC #
- 25932252327
- Country of Origin
- Malaysia
Dimensions
- Sheet Size
- 8-1/4 in x 11-3/4 in
Details
- Features
- Hard Cover, Index Sheet, Ribbon Marker, Heavyweight
- Cover Color
- Black, Gray
- Item
- Notebook
- Number of Sheets
- 96
- Binding
- Spiral
- Paper Color
- White
- Binding Color
- Gray
- Paper Weight
- 20 lb
Description
Hard cover protects 96 college-ruled, 20 lb sheets, Ribbon page marker; gummed binding, 8 1/4in x 11 3/4in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.