NOTEBOOK, EXEC, WIREBND, 12X8

  • Mfr # 25332

  • Zoro # G823365062


product price:  $33.45
/ea

Key Features

Cover Color
Black
Paper Color
White
Number of Sheets
96
Binding Color
Gray
Features
Hard Cover, Numbered, Ribbon Marker, Heavyweight
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
25332
Zoro #
G823365062
UPC #
25932253324
Country of Origin
Malaysia

Dimensions

Sheet Size
8-1/4 in x 11-3/4 in

Details

Cover Color
Black
Paper Color
White
Number of Sheets
96
Binding Color
Gray
Features
Hard Cover, Numbered, Ribbon Marker, Heavyweight
Item
Notebook
Paper Weight
20 lb
Binding
Wire Bound

Description

Double-wire binding, Personal info pages and 96 sheets, Black and gray hard cover, Metallic accent, Perforated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.