Notepad, Green, White
- Mfr # TOP20811
- Zoro # G722885807
product price:Â
$
8.99
/ea
Key Features
Paper Color
White
Green Environmental Attribute
Sustainable Forestry Initiative
Front Lines Space
0.34 in
Sheet Size
8 1/2 in x 11 3/4 in
Cover Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TOP20811
- Zoro #
- G722885807
- UPC #
- 074319208112
- Country of Origin
- United States
Dimensions
- Sheet Size
- 8 1/2 in x 11 3/4 in
Details
- Paper Color
- White
- Green Environmental Attribute
- Sustainable Forestry Initiative
- Item
- Notepad
- Front Lines Space
- 0.34 in
- Cover Color
- Green
- Margin Left Space
- 1-1/4 in
- Number of Sheets
- 70
- Features
- Stiff-back, Micro Perforated, Chipboard Backing
- Binding
- Wire Bound
- Paper Weight
- 50 lb
- Rule
- Project
- Backing
- 58 pt Chipboard
- Recycled Content
- 0 %
- Cover Material
- Chipboard
Description
Notepad, Cover Color Green, Cover Material Chipboard, Binding Location Top, Backing 58 pt Chipboard, Total Number of Sheets 70, Sheet Size 8 1/2 in x 11 3/4 in, Rule Project, Paper Color White, Paper Weight 50 lb, Recycled Content 0 Percent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.