PAD, LEGAL, DOUBLE DOCKET, WE

  • Mfr # 63384

  • Zoro # G923363869


product price:  $14.09
/ea

Key Features

Binding Location
Top
Number of Sheets
100
Features
Back Board, Hard Cover, Perforated, Stiff-back
Sheet Size
8-1/2 in x 11-3/4 in
Paper Weight
16 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
63384
Zoro #
G923363869
UPC #
25932633843
Country of Origin
United States

Dimensions

Sheet Size
8-1/2 in x 11-3/4 in

Details

Binding Location
Top
Number of Sheets
100
Features
Back Board, Hard Cover, Perforated, Stiff-back
Paper Weight
16 lb
Paper Color
White
Binding
Stapled/Glued
Binding Color
Green
Item
Notepad
Green Environmental Attribute
Sustainable Forestry Initiative

Description

50 sheets of 15 lb paper microperforated at the top; stitched binding, Ruled with red margin lines on both sides; 8 1/2in x 11 3/4in, 3-hole punched; 80 point chipboard back

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.