PAD, QUAD, 4X4 RULED, 50SH, WE

  • Mfr # 33041

  • Zoro # G323365128


product price:  $12.19
/ea

Key Features

Ruling Surface Side
Both Side
Number of Sheets
50
Margin Color
Blue
Paper Weight
20 lb
Sheet Size
8-1/2 in x 11 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
33041
Zoro #
G323365128
UPC #
25932330414
Country of Origin
United States

Dimensions

Sheet Size
8-1/2 in x 11 in

Details

Ruling Surface Side
Both Side
Number of Sheets
50
Margin Color
Blue
Item
Graph Pad
Paper Weight
20 lb
Green Environmental Attribute
Sustainable Forestry Initiative
Sheet Standard
Letter
Paper Color
White

Description

Precisely ruled faint blue lines of equal weight & density, 50 sheets of 50 lb white paper (8 1/2in x 11in)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.