
PAD, QUAD, 5X5 RULED, 50SH, WE
Mfr # 33051
Zoro # G223364986
product price:Â $12.19
/eaKey Features
Sheet Standard
Letter
Sheet Size
8-1/2 in x 11 in
Paper Weight
20 lb
Number of Sheets
50
Paper Color
White
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
33051
Zoro #
G223364986
UPC #
25932330513
Country of Origin
United States
Dimensions
Sheet Size
8-1/2 in x 11 in
Details
Sheet Standard
Letter
Paper Weight
20 lb
Number of Sheets
50
Item
Graph Pad
Paper Color
White
Ruling Surface Side
Both Side
Green Environmental Attribute
Sustainable Forestry Initiative
Description
Precisely ruled faint blue lines of equal weight & density, 50 sheets of 50 lb white paper (8 1/2in x 11in)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.