
Second Nature Recycled Unruled Memo Pads, Unruled, (100) White 4 x 6 Sheets, 12PK
Mfr # 74716
Zoro # G423334314
product price:Â $27.49
/pk 12, $2.29/eaKey Features
Sheet Size
4 in x 6 in
Paper Color
White
Recycled Content
100%
Cover Material
Chipboard
Binding Location
Top
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
74716
Zoro #
G423334314
UPC #
25932747168
Country of Origin
United States
Dimensions
Sheet Size
4 in x 6 in
Height
6 in
Width
4 in
Details
Paper Color
White
Recycled Content
100%
Cover Material
Chipboard
Binding Location
Top
Paper Weight
15 lb
Item
Memo Pad
Binding
Glued/Gummed
Number of Sections
1
Sheets per Pad
100
Format
Unruled
Description
Sketch out ideas, jot down notes, capture area dimensions and more with TOPS Second Nature Recycled Unruled Memo Pads. Compact, unruled pads are ideal when you need to write down important information at a meeting or a job site. Small enough for pockets and compatible with most scratch pad holders, they're just the right size for lists, equations, phone messages and all the other notes and activities that keep your staff plugged in and pushing ahead. Sturdy chipboard backing provides a solid writing surface for those on the go, and a gummed binding ensures easy sheet removal.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.