
BOOK, NOTE, PRJTPLNR, 8.5X6.75
Mfr # 63754
Zoro # G523364969
product price:Â $15.89
/eaKey Features
Binding
Wire Bound
Green Environmental Attribute
Sustainable Forestry Initiative
Sheet Size
8-1/2 in x 6-3/4 in
Color
White
Material
Chipboard
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
63754
Zoro #
G523364969
UPC #
25932637544
Country of Origin
United States
Dimensions
Sheet Size
8-1/2 in x 6-3/4 in
Details
Binding
Wire Bound
Green Environmental Attribute
Sustainable Forestry Initiative
Color
White
Material
Chipboard
Number of Sheets
70
Item
Planner
Description
Letr-Trim perforation allows clean, consistent page removal, Project identification box helps you quickly locate notes, Numbered lines help you prioritize project tasks, Durable cover protects sheets and keeps your notes private, Rigid backer provides sturdy writing support when standing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.