Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tops Spiralbound Proposal Form Book, 8.5 x 11, 2-Part Carbonless, 50 Sts/Bk 41850

Spiralbound Proposal Form Book, 8.5 x 11, 2-Part Carbonless, 50 Sts/Bk (Discontinued)

  • Mfr # 41850
  • Zoro # G4067111
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41850
Zoro #
G4067111
UPC #
25932418501
Country of Origin
United States

Dimensions

Form Size
11 x 8.5

Details

Number of Duplicates
Two-Part Carbonless
Style
Forms
Number of Sheets
1 Form per Page
Paper Color
Canary
Binding Type
Spiral Coil
Numbering
Write-In Top
Format Indicator
Book
Print and Ruling Color
Purple
Forms per Pad/Book
50
Product Type
Business Contract/Proposal
Principal Heading(s)
Proposal
Dated/Undated
Undated
Number of Forms
50

Description

TOPSTM Spiralbound Proposal Form Book, 8 1/2 x 11, Two-Part Carbonless, 50 Sets/Book

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.