Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Telephone Message Book, 2-3/4 x 5

  • Mfr # TOP4003

  • Zoro # G2306915


product price: $9.55
/ea

Key Features

Width
2 3/4 in
Includes
Ruled Note Section on Back of Forms
Sub-Category
Address Book and Message Pads
Paper Color
Canary
Number of Duplicates
2-Part Carbonless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOP4003
Zoro #
G2306915
UPC #
-
Country of Origin
United States

Dimensions

Width
2 3/4 in
Length
5 in
Sheet Size
5.5 in x 11 in
Form Size
5 x 2.75

Details

Item
Phone Message Book
Includes
Ruled Note Section on Back of Forms
Sub-Category
Address Book and Message Pads
Paper Color
Canary
Number of Duplicates
2-Part Carbonless
Number of Sheets
100
Carbon Copies
Yes
Material
Carbonless Duplicate
Color
Blue, Pink, White
Type
2-Part Carbonless Duplicate
Style
Forms
Format
Vertical: Four Down
Forms per Pad/Book
400
Print and Ruling Color
Blue
Principal Heading(s)
Phone Call
Format Indicator
Book
Dated/Undated
Undated
Number of Forms
400
Binding Type
Spiral Coil
Copy Types
Two-Part Carbonless
Forms Per Page
4

Description

Phone Message Book, Length 5 in, Number of Duplicates 2-Part Carbonless, Carbon Copies Yes, Width 2 3/4 in, Includes Ruled Note Section on Back of Forms, Number of Sheets 100, Paper Color Blue, Pink, White


  • Coil-locked wire binding, vinyl coated. Stop card prevents write-through. Black-print carbonless duplicates remain bound in book for permanent record. Date register on front cover.
  • Reverse side ruled for more note space.
  • Coil-locked wire binding, vinyl coated.
  • Stop card prevents write-through.
  • Black-print carbonless duplicates remain bound in book for permanent record.
  • Date register on front cover, area codes on inside front cover.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.