Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Telephone Message Book, 3-7/8x5-1/2

  • Mfr # TOP4005

  • Zoro # G2306906


product price: $8.95
/ea

Key Features

Number of Sheets
50
Length
5 1/2 in
Paper Color
Canary
Sub-Category
Address Book and Message Pads
Number of Duplicates
2-Part Carbonless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOP4005
Zoro #
G2306906
UPC #
025932400506
Country of Origin
United States

Dimensions

Length
5 1/2 in
Width
3 7/8 in
Sheet Size
8.5 in x 11 in
Form Size
3.88 x 5.5

Details

Number of Sheets
50
Item
Phone Message Book
Paper Color
Canary
Sub-Category
Address Book and Message Pads
Number of Duplicates
2-Part Carbonless
Includes
Quick Check-Off Style with Special Area for Fax and Mobile Phone Numbers.
Carbon Copies
Yes
Material
Carbonless Duplicate
Type
2-Part Carbonless Duplicate
Color
Dark Pink, Pink
Format
Horizontal/Vertical: Two Across, Two Down
Style
Forms
Print and Ruling Color
Blue
Format Indicator
Book
Forms per Pad/Book
200
Number of Forms
200
Dated/Undated
Undated
Principal Heading(s)
Important Message
Binding Type
Spiral Coil

Description

Phone Message Book, Length 5 1/2 in, Number of Duplicates 2-Part Carbonless, Carbon Copies Yes, Width 3 7/8 in, Includes Quick Check-Off Style with Special Area for Fax and Mobile Phone Numbers., Number of Sheets 50, Paper Color Dark Pink, Pink

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.