Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tops Time Card, Named Days, 3 3/8x8 1/4, PK500 1260

Time Card, Named Days, 3 3/8x8 1/4, PK500 (Discontinued)

  • Mfr # 1260
  • Zoro # G5785921
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1260
Zoro #
G5785921
UPC #
025932126017
Country of Origin
United States

Dimensions

Pocket Size
3.38 x 8.25
Size
3.38 x 8.25

Details

Item
Time Card ,Named Days,3 3/8x8 1/4,PK500
Color
Manila
Print Type
Two Sides
Product Type
Time Card ,Named Days,3 3/8x8 1/4,PK500
Weight
4.801 lbs
Features
Manila Stock Printed Green on Front—With days of week printed on card. Prints red on back.
Card Quantity
500
Clock/Recorder Compatibility
Acroprint® 125, 150, 175, ES700, ES900, ESP180; Amano PIX, TCX; Lathem® Time 900E, 1200 Series, 1500E, 2000 Series, 4000 Series, 5000EP
Time Period
Weekly
OEM Card Number
K14-15

Description

Equivalent to time clock manufacturers time cards. 143-lb tag stock.


  • Equivalent to time clock manufacturers time cards. 143-lb tag stock.
  • Heavy 143-lb tag stock.
  • Equivalent to time clock manufacturers time cards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.