
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
25-275
Zoro #
G903865116
UPC #
74319252757
Country of Origin
China
Dimensions
Sheet Size
6" x 9"
Details
Paper Color
Green Tint
Number of Sheets
80
Cover Material
Kraft
Binding Location
Top
Paper Weight
15 lb
Item
Steno Book
Features
WireLock, Snag Resistant, Chipboard Backing, Micro Perforated
Binding
Wire Bound
Green Environmental Attribute
Environmentally Friendly
Front Lines Space
0.50 in
Ruling Surface Side
Front
Certifications
Sustainable Forestry Initiative (SFI)
Description
Features
- Product type - Steno Book
- Pitman Ruled
- Green Tint
- Color - Green
- 80 Sheets
- Pack of 72
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.