This item is Discontinued.

Tops Tops 63387 Double Docket Ruled Pads  Legal Rule  Ltr  Canary  Six 100-Sheet Pads Pack 63387

Tops 63387 Double Docket Ruled Pads Legal Rule Ltr Canary Six 100-Sheet Pads Pack (Discontinued)

  • Mfr # 63387
  • Zoro # G203894816
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
63387
Zoro #
G203894816
UPC #
025932633874
Country of Origin
China

Dimensions

Sheet Size
8 1/2" x 11 3/4"

Details

Item
Notepad
Color
Canary
Paper Weight
16 lb
Total Number of Sheets
100
Features
Resist Bleed-through
Green Certification or Other Recognition
Sustainable Forestry Initiative (SFI)
Front Lines Space
0.34"
Binding Color
Marble Green
Binding Location
Top
Margin Left Space
1.25"
Binding Type
Double Stitched
Sheet Color
Canary

Description

  • Ruled double pad with rigid back support.
  • Ruled double pad has rigid back for writing support.
  • Letr-Trim perforation for clean tear-out.
  • Double-stitched top.
  • Double-sized for extra large jobs.
  • 100 sheets per pad.
  • Color: Canary.
  • Dimensions: 11.6" x 8.4" x 2.4".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.