Window Envelopes, 8 3/4 in W, White, PK24
- Mfr # 22223
- Zoro # G315541332
product price:Â
$
15.15
/pk of 24, $0.63/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Code
1099
Product Type
Window Envelope
Envelope Size
#7
Material
Paper Stock
Bottom Window Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22223
- Zoro #
- G315541332
- UPC #
- -
- Country of Origin
- United States
- Code
- 1099
- Product Type
- Window Envelope
- Material
- Paper Stock
- Window Position
- Bottom Left/Top Left
- Legend Text
- Important Tax Return Document Enclosed
- Item
- Window Envelopes
- Package Quanity
- 24
- Number of Windows
- 2
- Security Tint
- Yes
- Envelope Closure
- Gummed Flap
- Color
- White
- Shell Material
- Paper Stock
- Wire Color
- White
- Traction Material
- Paper Stock
Dimensions
- Envelope Size
- #7
- Bottom Window Height
- 1 in
- Height
- 3 3/4 in
- Width
- 8 3/4 in
- Top Window Height
- 7/8 in
- Top Window Width
- 3 1/4 in
- Bottom Window Width
- 3 1/4 in
Description
Double-window tax form envelopes are designed specifically to fit three-per-sheet 1099-NEC forms. Security tinted pattern and precise-fit left-aligned windows protect sensitive, confidential information. "Important Tax Return Document Enclosed" printed on front. Gummed closure.
- Designed to fit three-per-sheet 1099-NEC forms.
- Security tinted pattern and precise-fit left-aligned windows.
- Keeps confidential information safe, even when held to light.
- "Important Tax Return Document Enclosed" printed on front.
- Cost-effective secure seal gummed closure.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.