Shop TOPS
See all product information
Create Account
Window Envelopes, 8 3/4 in W, White, PK24
- Mfr # 2222PS3
- Zoro # G915541435
product price:Â
$
32.79
/pk of 24, $1.37/ea
Key Features
Security Tint
Yes
Width
8 3/4 in
Envelope Size
#7
Bottom Window Width
3 1/4 in
Envelope Closure
Self-Adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2222PS3
- Zoro #
- G915541435
- UPC #
- -
- Country of Origin
- United States
- Security Tint
- Yes
- Envelope Closure
- Self-Adhesive
- Window Position
- Bottom Left/Top Left
- Legend Text
- Important Tax Return Document Enclosed
- Code
- 1099
- Number of Windows
- 2
- Product Type
- Window Envelope
- Color
- White
- Item
- Window Envelopes
- Package Quanity
- 24
- Material
- Paper Stock
- Shell Material
- Paper Stock
- Wire Color
- White
- Traction Material
- Paper Stock
Dimensions
- Width
- 8 3/4 in
- Envelope Size
- #7
- Bottom Window Width
- 3 1/4 in
- Bottom Window Height
- 1 in
- Top Window Width
- 3 1/4 in
- Height
- 3 3/4 in
- Top Window Height
- 7/8 in
Description
Double-window tax form envelopes are designed specifically to fit three-per-sheet 1099-NEC forms. Security tinted pattern and precise-fit left-aligned windows protect sensitive, confidential information. "Important Tax Return Document Enclosed" printed on front. Convenient Peel & Seal closure.
- Designed to fit three-per-sheet 1099-NEC forms.
- Convenient Peel & Seal closure for no-fuss mail prep.
- Security tinted pattern and precise-fit left-aligned windows.
- Keeps confidential information safe, even when held to light.
- "Important Tax Return Document Enclosed" printed on front.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.