Window Envelopes, 9 in W, White, PK24
- Mfr # 22222
- Zoro # G115541358
product price:Â
$
16.95
/pk of 24, $0.71/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Height
5 5/8 in
Product Type
Window Envelope
Security Tint
Yes
Legend Text
Important Tax Return Document Enclosed
Top Window Width
3 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22222
- Zoro #
- G115541358
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Window Envelope
- Security Tint
- Yes
- Legend Text
- Important Tax Return Document Enclosed
- Window Position
- Bottom Left/Top Left
- Package Quanity
- 24
- Material
- Paper Stock
- Number of Windows
- 2
- Code
- 1099
- Color
- White
- Envelope Closure
- Gummed Flap
- Item
- Window Envelopes
- Shell Material
- Paper Stock
- Wire Color
- White
- Traction Material
- Paper Stock
Dimensions
- Height
- 5 5/8 in
- Top Window Width
- 3 3/8 in
- Bottom Window Width
- 3 3/8 in
- Width
- 9 in
- Top Window Height
- 1 1/4 in
- Bottom Window Height
- 1 1/2 in
- Envelope Size
- #8
Description
Tax form envelopes are designed specifically to fit all two-per-sheet 1099 and 1098 forms. Security tinted pattern and precise-fit left-aligned windows protect sensitive, confidential information. "Important Tax Return Document Enclosed" printed on front. Gummed closure.
- Designed to fit all two-per-sheet 1099 and 1098 forms.
- Security tinted pattern and precise-fit left-aligned windows.
- Keeps confidential information safe, even when held to light.
- "Important Tax Return Document Enclosed" printed on front.
- Cost-effective secure seal gummed closure.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.