Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tor Front Control Arm Ball Joint Tie Rod End Link Kit 8Pc For 04-05 Mercedes-Benz E320 AWD KTR-101678

Front Control Arm Ball Joint Tie Rod End Link Kit 8Pc For 04-05 Mercedes-Benz E320 AWD (Discontinued)

  • Mfr # KTR-101678
  • Zoro # G112918863
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTR-101678
Zoro #
G112918863
UPC #
827098659589
Country of Origin
China

Description

Complete Control Assembly Arm Pre-Assembled With Bushings, Mounts & Ball Joints (When Applicable) - No additional parts or tools required for installation


  • TOR exclusive USA-engineered powdered metal gusher bearing design enables grease to flow through the bearing to the stud for reduced friction and enhanced strength and stability
  • TOR exclusive USA-engineered metal bearing design enables grease to flow through the bearing to the stud for reduced friction and enhanced strength and stability
  • Premium cover plate design allows for tighter tolerances vs traditional cover plate designs, providing a more durable and extended life for the link kit
  • Premium cover plate design allows for tighter tolerances vs traditional cover plate designs, providing a more durable and extended life for the tie rod
  • Premium cover plate design allows for tighter tolerances vs traditional cover plate designs, providing a more durable and extended life for the control arm
  • TOR engineered steel composition results in a stronger component. Our full-ball metal stud provides 36 degrees of smooth, consistent, rotational movement resulting in more responsive steering
  • Kit Includes: 2x Front Upper Suspension Control Arm and Ball Joint Assembly (Both Side) + 2x Front Suspension Stabilizer Bar Link Kit (Both Side) + 2x Front Inner Steering Tie Rod End (Both Side) + 2x Front Outer Steering Tie Rod End (Both Side)
  • Kit Variations: KTR-101679
  • Part Reference Numbers : 521-298 MS101074 CMS101074 K621711 RK621711 2606326 CK621711 521-297 MS101073 CMS101073 K621712 RK621712 2606325 CK621712 SL28192 MS108116 K750721 2653253 SL28191 MS108115 K750722 2653252 535-325 TI28050 MS10702 EV80975 2693455 TEV80975 535-018 TO28242 MS10697 ES80977 2693700 TES80977 TO28241 MS10696 ES80976 2693699 TES80976

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.