Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Tor Front Lft Lower Suspension Control Arm For Subaru Outback Legacy Forester Impreza Baja TOR-CK640741

Front Lft Lower Suspension Control Arm For Subaru Outback Legacy Forester Impreza Baja (Discontinued)

  • Mfr # TOR-CK640741
  • Zoro # G112230637
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TOR-CK640741
Zoro #
G112230637
UPC #
827098320427
Country of Origin
China

Description

Complete Control Assembly Arm Pre-Assembled With Bushings, Mounts & Ball Joints (When Applicable) - No additional parts or tools required for installation


  • TOR exclusive USA-engineered metal bearing design enables grease to flow through the bearing to the stud for reduced friction and enhanced strength and stability
  • Premium cover plate design allows for tighter tolerances vs traditional cover plate designs, providing a more durable and extended life for the control arm
  • TOR engineered steel composition results in a stronger component. Our full-ball metal stud provides 36 degrees of smooth, consistent, rotational movement resulting in more responsive steering
  • Full-ball type studs use cold-formed manufacturing to reduce imperfections and hold the tightest of tolerances
  • Convenient easy access wrench flat allows for the use of a socket for easy installation and removal
  • Manufactured with CNC tooling, automated grinding and assembly lines for increased consistency
  • Forged, CNC-machined shell leads to high-quality, precision-made performance and additional strength
  • Part Reference Numbers : BK640741 CA72023PR CA72023 MS80102 GS80102 CMS80102 CK640741 K640741 RK640741 120108 2606040 TCA90102

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.