Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tor Front Suspension Control Arm And Ball Joint Assembly Kit For 2013-2016 Mazda CX-5 KTR-103153

Front Suspension Control Arm And Ball Joint Assembly Kit For 2013-2016 Mazda CX-5 (Discontinued)

  • Mfr # KTR-103153
  • Zoro # G912226854
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTR-103153
Zoro #
G912226854
UPC #
827098747248
Country of Origin
Unknown

Description

Complete Control Assembly Arm Pre-Assembled With Bushings, Mounts & Ball Joints (When Applicable) - No additional parts or tools required for installation


  • TOR exclusive USA-engineered metal bearing design enables grease to flow through the bearing to the stud for reduced friction and enhanced strength and stability
  • Premium cover plate design allows for tighter tolerances vs traditional cover plate designs, providing a more durable and extended life for the control arm
  • TOR engineered steel composition results in a stronger component. Our full-ball metal stud provides 36 degrees of smooth, consistent, rotational movement resulting in more responsive steering
  • Full-ball type studs use cold-formed manufacturing to reduce imperfections and hold the tightest of tolerances
  • Convenient easy access wrench flat allows for the use of a socket for easy installation and removal
  • Manufactured with CNC tooling, automated grinding and assembly lines for increased consistency
  • Kit Includes: 2x Front Lower Suspension Control Arm and Ball Joint Assembly (Both Side)
  • Kit Variations: KTR-103070 KTR-103974 KTR-104480
  • Part Reference Numbers : 520-339 CB65213 MS761185 CMS761185 2608433 CP5560 CB3210 520-340 CB65214 MS761184 CMS761184 2608432 CP5559 CB3211

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.