Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tor Front Suspension Control Arm And Ball Joint Assembly Kit For Porsche Cayenne Audi Q7 KTR-101395

Front Suspension Control Arm And Ball Joint Assembly Kit For Porsche Cayenne Audi Q7 (Discontinued)

  • Mfr # KTR-101395
  • Zoro # G212918558
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KTR-101395
Zoro #
G212918558
UPC #
827098656816
Country of Origin
China

Description

Complete Control Assembly Arm Pre-Assembled With Bushings, Mounts & Ball Joints (When Applicable) - No additional parts or tools required for installation


  • TOR exclusive USA-engineered metal bearing design enables grease to flow through the bearing to the stud for reduced friction and enhanced strength and stability
  • Premium cover plate design allows for tighter tolerances vs traditional cover plate designs, providing a more durable and extended life for the control arm
  • TOR engineered steel composition results in a stronger component. Our full-ball metal stud provides 36 degrees of smooth, consistent, rotational movement resulting in more responsive steering
  • Full-ball type studs use cold-formed manufacturing to reduce imperfections and hold the tightest of tolerances
  • Convenient easy access wrench flat allows for the use of a socket for easy installation and removal
  • Manufactured with CNC tooling, automated grinding and assembly lines for increased consistency
  • Kit Includes: 2x Front Lower Suspension Control Arm and Ball Joint Assembly (Both Side)
  • Kit Variations: KTR-102646
  • Part Reference Numbers : 521-955 CB12103 MS70124 GS70124 CMS70124 K620456 RK620456 142107 2606579 CK620456 521-956 CB12104 MS70125 GS70125 CMS70125 K620457 RK620457 2606578 CK620457

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.