This item is Discontinued.

Tor Front Suspension Control Arm And Ball Joint Assembly Sway Link Kit For Volvo S40 V50 C70 KTR-100121

Front Suspension Control Arm And Ball Joint Assembly Sway Link Kit For Volvo S40 V50 C70 (Discontinued)

  • Mfr # KTR-100121
  • Zoro # G412916071
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KTR-100121
Zoro #
G412916071
UPC #
827098644059
Country of Origin
China

Description

Complete Control Assembly Arm Pre-Assembled With Bushings, Mounts & Ball Joints (When Applicable) - No additional parts or tools required for installation


  • TOR exclusive USA-engineered powdered metal gusher bearing design enables grease to flow through the bearing to the stud for reduced friction and enhanced strength and stability
  • TOR exclusive USA-engineered metal bearing design enables grease to flow through the bearing to the stud for reduced friction and enhanced strength and stability
  • Premium cover plate design allows for tighter tolerances vs traditional cover plate designs, providing a more durable and extended life for the link kit
  • Premium cover plate design allows for tighter tolerances vs traditional cover plate designs, providing a more durable and extended life for the control arm
  • TOR engineered steel composition results in a stronger component. Our full-ball metal stud provides 36 degrees of smooth, consistent, rotational movement resulting in more responsive steering
  • Full O.E. socket design with self-adjusting internal tension spring and high-strength polymer bearing
  • Kit Includes: 2x Front Lower Suspension Control Arm and Ball Joint Assembly (Both Side) + 2x Front Suspension Stabilizer Bar Link Kit (Both Side)
  • Kit Variations: KTR-100553 KTR-104416 KTR-104473
  • Part Reference Numbers : 520-545 CB45103 MS10180 GS10180 CMS10180 K620597 RK620597 108101 2605885 TCB93010 CK620597 520-546 CB45104 MS10181 GS10181 CMS10181 K620596 RK620596 118101 2605886 TCB93009 CK620596 536-440 SL45055 MK80880 K80880 1880880 2651698 TK80880

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.