This item is Discontinued.

Tor Front Suspension Control Arm And Tie Rod End Kit For 2004-2007 Acura TL KTR-102594

Front Suspension Control Arm And Tie Rod End Kit For 2004-2007 Acura TL (Discontinued)

  • Mfr # KTR-102594
  • Zoro # G112919235
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTR-102594
Zoro #
G112919235
UPC #
827098668758
Country of Origin
China

Description

Complete Control Assembly Arm Pre-Assembled With Bushings, Mounts & Ball Joints (When Applicable) - No additional parts or tools required for installation


  • TOR exclusive USA-engineered powdered metal gusher bearing design enables grease to flow through the bearing to the stud for reduced friction and enhanced strength and stability
  • TOR exclusive USA-engineered metal bearing design enables grease to flow through the bearing to the stud for reduced friction and enhanced strength and stability
  • Premium cover plate design allows for tighter tolerances vs traditional cover plate designs, providing a more durable and extended life for the tie rod
  • Premium cover plate design allows for tighter tolerances vs traditional cover plate designs, providing a more durable and extended life for the control arm
  • TOR engineered steel composition results in a stronger component. Our full-ball metal stud provides 36 degrees of smooth, consistent, rotational movement resulting in more responsive steering
  • Full O.E. socket design with self-adjusting internal tension spring and high-strength polymer bearing
  • Kit Includes: 2x Front Lower Suspension Control Arm (Both Side) + 2x Front Outer Steering Tie Rod End (Both Side)
  • Kit Variations: KTR-104001
  • Part Reference Numbers : MS601021 CMS601021 K641543 RK641543 2607592 CP1507 CK641543 MS601022 CMS601022 K641544 RK641544 2607593 CP1508 CK641544 534-832 TO50071 MS60633 ES800218 2693555 TES800218 531-590 TO50072 MS60634 ES800217 2693556 TES800217

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.