Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tor Front Suspension Control Arm Assembly And Tie Rod End Kit For 2006-2014 Honda Ridgeline KTR-102901

Front Suspension Control Arm Assembly And Tie Rod End Kit For 2006-2014 Honda Ridgeline (Discontinued)

  • Mfr # KTR-102901
  • Zoro # G912915925
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTR-102901
Zoro #
G912915925
UPC #
827098671826
Country of Origin
China

Description

Complete Control Assembly Arm Pre-Assembled With Bushings, Mounts & Ball Joints (When Applicable) - No additional parts or tools required for installation


  • TOR exclusive USA-engineered powdered metal gusher bearing design enables grease to flow through the bearing to the stud for reduced friction and enhanced strength and stability
  • TOR exclusive USA-engineered metal bearing design enables grease to flow through the bearing to the stud for reduced friction and enhanced strength and stability
  • Premium cover plate design allows for tighter tolerances vs traditional cover plate designs, providing a more durable and extended life for the tie rod
  • Premium cover plate design allows for tighter tolerances vs traditional cover plate designs, providing a more durable and extended life for the control arm
  • TOR engineered steel composition results in a stronger component. Our full-ball metal stud provides 36 degrees of smooth, consistent, rotational movement resulting in more responsive steering
  • Full O.E. socket design with self-adjusting internal tension spring and high-strength polymer bearing
  • Kit Includes: 2x Front Lower Suspension Control Arm and Ball Joint Assembly (Both Side) + 2x Front Outer Steering Tie Rod End (Both Side)
  • Kit Variations: KTR-100147 KTR-100420 KTR-101441 KTR-102782
  • Part Reference Numbers : 521-895 CB59303 MS601014 GS601014 CMS601014 K621545 RK621545 1410106 2606750 CK621545 521-896 CB59304 MS601015 GS601015 CMS601015 K621546 RK621546 1510106 2606749 CK621546 534-863 TO59335 MS60611 ES800333 2693595 TES800333

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.