Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tor Front Suspension Control Arm Ball Joint Assembly Link Kit For Buick Lucerne Cadillac DTS KTR-100176

Front Suspension Control Arm Ball Joint Assembly Link Kit For Buick Lucerne Cadillac DTS (Discontinued)

  • Mfr # KTR-100176
  • Zoro # G412226569
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTR-100176
Zoro #
G412226569
UPC #
827098644608
Country of Origin
Taiwan, Province of China

Description

Complete Control Assembly Arm Pre-Assembled With Bushings, Mounts & Ball Joints (When Applicable) - No additional parts or tools required for installation


  • TOR exclusive USA-engineered powdered metal gusher bearing design enables grease to flow through the bearing to the stud for reduced friction and enhanced strength and stability
  • TOR exclusive USA-engineered metal bearing design enables grease to flow through the bearing to the stud for reduced friction and enhanced strength and stability
  • Premium cover plate design allows for tighter tolerances vs traditional cover plate designs, providing a more durable and extended life for the link kit
  • Premium cover plate design allows for tighter tolerances vs traditional cover plate designs, providing a more durable and extended life for the control arm
  • TOR engineered steel composition results in a stronger component. Our full-ball metal stud provides 36 degrees of smooth, consistent, rotational movement resulting in more responsive steering
  • Full O.E. socket design with self-adjusting internal tension spring and high-strength polymer bearing
  • Kit Includes: 2x Front Lower Suspension Control Arm and Ball Joint Assembly (Both Side) + 2x Front Suspension Stabilizer Bar Link Kit (Both Side)
  • Kit Variations: KTR-100430
  • Part Reference Numbers : 520-393 CB90323 MK80354 GK80354 CMK80354 K80354 RK80354 2605878 TK80354 CK80354 520-394 CB90324 MK80355 GK80355 CMK80355 K80355 RK80355 2605879 TK80355 CK80355 531-220 SK5255 GK5255 MK5255 K5255 18044 2651295 TK446

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.