This item is Discontinued.

Tor Front Suspension Control Arm Ball Joint Kit For Saturn Vue Chevrolet Captiva Sport Suzuki KTR-101420

Front Suspension Control Arm Ball Joint Kit For Saturn Vue Chevrolet Captiva Sport Suzuki (Discontinued)

  • Mfr # KTR-101420
  • Zoro # G212226400
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KTR-101420
Zoro #
G212226400
UPC #
827098657066
Country of Origin
Taiwan, Province of China

Description

Complete Control Assembly Arm Pre-Assembled With Bushings, Mounts & Ball Joints (When Applicable) - No additional parts or tools required for installation


  • TOR exclusive USA-engineered metal bearing design enables grease to flow through the bearing to the stud for reduced friction and enhanced strength and stability
  • Premium cover plate design allows for tighter tolerances vs traditional cover plate designs, providing a more durable and extended life for the control arm
  • TOR engineered steel composition results in a stronger component. Our full-ball metal stud provides 36 degrees of smooth, consistent, rotational movement resulting in more responsive steering
  • Full-ball type studs use cold-formed manufacturing to reduce imperfections and hold the tightest of tolerances
  • Convenient easy access wrench flat allows for the use of a socket for easy installation and removal
  • Manufactured with CNC tooling, automated grinding and assembly lines for increased consistency
  • Kit Includes: 2x Front Lower Suspension Control Arm and Ball Joint Assembly (Both Side)
  • Kit Variations: KTR-100225
  • Part Reference Numbers : 522-147 CB91183 MS50199 CMS50199 K620661 RK620661 2606364 TK620661 CK620661 522-148 CB91184 MS50198 CMS50198 K621490 RK621490 2606365 TK621490 CK621490

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.