This item is Discontinued.

Tor Front Suspension Control Arm & Ball Joint Link Kit For Saturn Vue Chevrolet Captiva Sport KTR-100225

Front Suspension Control Arm & Ball Joint Link Kit For Saturn Vue Chevrolet Captiva Sport (Discontinued)

  • Mfr # KTR-100225
  • Zoro # G912916144
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KTR-100225
Zoro #
G912916144
UPC #
827098645094
Country of Origin
China

Description

Complete Control Assembly Arm Pre-Assembled With Bushings, Mounts & Ball Joints (When Applicable) - No additional parts or tools required for installation


  • TOR exclusive USA-engineered powdered metal gusher bearing design enables grease to flow through the bearing to the stud for reduced friction and enhanced strength and stability
  • TOR exclusive USA-engineered metal bearing design enables grease to flow through the bearing to the stud for reduced friction and enhanced strength and stability
  • Premium cover plate design allows for tighter tolerances vs traditional cover plate designs, providing a more durable and extended life for the link kit
  • Premium cover plate design allows for tighter tolerances vs traditional cover plate designs, providing a more durable and extended life for the control arm
  • TOR engineered steel composition results in a stronger component. Our full-ball metal stud provides 36 degrees of smooth, consistent, rotational movement resulting in more responsive steering
  • Full O.E. socket design with self-adjusting internal tension spring and high-strength polymer bearing
  • Kit Includes: 2x Front Lower Suspension Control Arm and Ball Joint Assembly (Both Side) + 2x Front Suspension Stabilizer Bar Link Kit (Both Side)
  • Kit Variations: KTR-101420
  • Part Reference Numbers : 522-147 CB91183 MS50199 CMS50199 K620661 RK620661 2606364 TK620661 CK620661 522-148 CB91184 MS50198 CMS50198 K621490 RK621490 2606365 TK621490 CK621490 536-101 SL90482 GS50881 MS50881 MS80843 K750189 1850881 2653027 TK750189 536-100 SL90481 GS50880 MS50880 MS80842 K750188 1850880 2653026 TK750188

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.