This item is Discontinued.

Tor Front Suspension Control Arm Ball Joint Tie Rod End Link Kit 8Pc For Dodge Ram 1500 4WD KTR-100427

Front Suspension Control Arm Ball Joint Tie Rod End Link Kit 8Pc For Dodge Ram 1500 4WD (Discontinued)

  • Mfr # KTR-100427
  • Zoro # G312916881
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTR-100427
Zoro #
G312916881
UPC #
827098647111
Country of Origin
China

Description

Complete Control Assembly Arm Pre-Assembled With Bushings, Mounts & Ball Joints (When Applicable) - No additional parts or tools required for installation


  • TOR exclusive USA-engineered powdered metal gusher bearing design enables grease to flow through the bearing to the stud for reduced friction and enhanced strength and stability
  • TOR exclusive USA-engineered metal bearing design enables grease to flow through the bearing to the stud for reduced friction and enhanced strength and stability
  • Premium cover plate design allows for tighter tolerances vs traditional cover plate designs, providing a more durable and extended life for the link kit
  • Premium cover plate design allows for tighter tolerances vs traditional cover plate designs, providing a more durable and extended life for the tie rod
  • Premium cover plate design allows for tighter tolerances vs traditional cover plate designs, providing a more durable and extended life for the control arm
  • TOR engineered steel composition results in a stronger component. Our full-ball metal stud provides 36 degrees of smooth, consistent, rotational movement resulting in more responsive steering
  • Full O.E. socket design with self-adjusting internal tension spring and high-strength polymer bearing
  • Kit Includes: 2x Front Lower Suspension Control Arm and Ball Joint Assembly (Both Side) + 2x Front Suspension Stabilizer Bar Link Kit (Both Side) + 2x Front Inner Steering Tie Rod End (Both Side) + 2x Front Outer Steering Tie Rod End (Both Side)
  • Part Reference Numbers : 522-555 CB81133 MS25149 GS25149 CMS25149 K641504 RK641504 88105 2606044 CP5062 TK641504 CK641504 522-556 CB81134 MS25150 GS25150 CMS25150 K621602 RK621602 105152 2606043 CP5061 TK621602 CK621602 536-441 SL82055 GK80894 GS25808 MK80894 MS25808 K80894 18750157 2653022 TK80894 537-061 TI81320 MS25706 EV800098 2695645 TEV800098 534-969 TO81465 TO82405 GES80574 MES80574 ES80574 2692470 2693482 TES80574

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.