This item is Discontinued.

Tor Front Tie Rod End Kit For Audi Q5 A4 Porsche Macan Quattro A5 A6 S5 A7 allroad SQ5 S4 S7 KTR-103852

Front Tie Rod End Kit For Audi Q5 A4 Porsche Macan Quattro A5 A6 S5 A7 allroad SQ5 S4 S7 (Discontinued)

  • Mfr # KTR-103852
  • Zoro # G212273138
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KTR-103852
Zoro #
G212273138
UPC #
827098774367
Country of Origin
Unknown

Description

TOR exclusive USA-engineered powdered metal gusher bearing design enables grease to flow through the bearing to the stud for reduced friction and enhanced strength and stability


  • Premium cover plate design allows for tighter tolerances vs traditional cover plate designs, providing a more durable and extended life for the tie rod
  • TOR engineered steel composition results in a stronger component. Our full-ball metal stud provides 36 degrees of smooth, consistent, rotational movement resulting in more responsive steering
  • Full O.E. socket design with self-adjusting internal tension spring and high-strength polymer bearing
  • Convenient easy access wrench flat allows for the use of a socket for easy installation and removal
  • Manufactured with CNC tooling, automated grinding and assembly lines for increased consistency
  • Forged, CNC-machined shell leads to high-quality, precision-made performance and additional strength
  • Part Reference Numbers : BES800671 TO12082XL TO12082PR TO12082 GS70607 MS70607 ES800671 2693788 2693803 TES800671
  • Kit Includes: 2x Front Outer Steering Tie Rod End (Both Side)
  • Part Reference Numbers : 534-083 TO12082 MS70607 ES800671 2693788 2693803 TO12081 MS70606 ES800670 2693787 2693802

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.