Zoro Homepage

Balance Scale, 15kg/30 lb., Digital

  • Mfr # BA15W

  • Zoro # G2447280


product price: $845.99
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
General Purpose Scale
Scale Item
Floor Scale
Digital/Mechanical
Digital
Weighing Units
g
Capacity
30 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA15W
Zoro #
G2447280
UPC #
728028234596
Country of Origin
Poland

Dimensions

Weighing Surface Depth
15 11/16 in
Weighing Surface Width
15 11/16 in
Overall Width
21 5/8 in
Overall Length
15 11/16 in
Overall Height
23 in

Description

Scale Sub-Category General Purpose Scale, Floor Scale, Digital/Mechanical Digital, Capacity 30 lb, Scale Graduations 5 g, Scale Display LED, Weighing Surface Depth 15 11/16 in, Weighing Surface Width 15 11/16 in, Overall Length 15 11/16 in, Overall Width 21 5/8 in, Overall Height 23 in, Application Modes Check Weighing, Power Unit 12V DC, Scale Connection Ports RS-232, Platform Material Stainless Steel, Housing Material Stainless Steel, Includes AC Adapter, Weighing Units g

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.