Zoro Homepage

Crane Scale, 30kg/60 lb., LCD

  • Mfr # BA30S

  • Zoro # G2024191


product price: $770.99
/ea
Free Shipping & Returns

Key Features

Capacity
60 lb, 30 kg
Scale Display
LCD
Weighing Units
ct, dwt, g, lb, metric ton, N, oz
Scale Accuracy
+/-1 Graduation
Overall Height
3 29/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA30S
Zoro #
G2024191
UPC #
728028234688
Country of Origin
Poland

Dimensions

Overall Height
3 29/32 in
Overall Length
7 45/64 in
Overall Width
6 1/2 in

Details

Item
Crane Scale
Capacity
60 lb, 30 kg
Scale Display
LCD
Weighing Units
ct, dwt, g, lb, metric ton, N, oz
Scale Accuracy
+/-1 Graduation
Digital/Mechanical
Digital
Scale Graduations
10g/0.02 lb
Housing Material
Steel
Power Source
(6) AAA Batteries
Display
LCD
Material
Steel
Accuracy
0.02 lb./10g
Finish
Powder Coated
Includes
AC adapter
Remote Control/Display
No Remote Control or Remote Display
Temp. Range
-10 Degrees to 40 Degrees C
Scale Readability
10g/0.02 lb.
Item - Crane Scales and Dynamometers
Crane Scale
Basic Hook Material
Steel

Description

Crane Scale, Capacity 60 lb, 30 kg, No Remote Control or Remote Display, Scale Accuracy +/-1 Graduation, LCD Scale Display, Housing Material Steel, Scale Graduations 10g/0.02 lb, Weighing Units ct, dwt, g, lb, metric ton, N, oz, Overall Height 3 29/32 in, Temp. Range -10 Degrees to 40 Degrees C, Power Source (6) AAA Batteries, Finish Powder Coated, Includes AC Adapter, Basic Hook Material Steel, Digital/Mechanical Digital, Overall Length 7 45/64 in, Overall Width 6 1/2 in

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.