Shop ZORO SELECT
See all product information
Create Account
35 3/16 in x 21 3/16 in x 16 1/2 in Shipping Crate, Kraft, Steel, Plywood
- Mfr # BNS11
- Zoro # G914741706
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Inside Length
35 3/16 in
Inside Width
21 3/16 in
Inside Height
16 1/2 in
Maximum Load Capacity
750 lb
Material
Plywood/Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BNS11
- Zoro #
- G914741706
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inside Length
- 35 3/16 in
- Inside Width
- 21 3/16 in
- Inside Height
- 16 1/2 in
- Outside Height
- 22 in
- Outside Width
- 22 in
- Outside Length
- 36 in
- Wall Thickness
- 6 mm
- Inside LxWxH
- 35 3/16x21 3/16x16 1/2
- Thickness
- 6 mm
Description
Shipping Crate, Outside Length 36 in, Outside Width 22 in, Outside Height 22 in, Stacking Strength 10,000 lb, Inside Length 35 3/16 in, Inside Width 21 3/16 in, Inside Height 16 1/2 in, Material Plywood/Metal, Number of Pieces 4, Weight 33 lb, Standards ISPM-15 Certified
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.