Zoro Homepage

Digital Compact Bench Scale 1200g Capacity

  • Mfr # AD1200

  • Zoro # G2024456


product price: $866.99
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
Precision Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
ct, g, gr, kg, lb, N, oz, ozt, pwt
Scale Graduations
0.01 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD1200
Zoro #
G2024456
UPC #
728028234169
Country of Origin
Poland

Dimensions

Weighing Surface Depth
5 7/8 in
Weighing Surface Width
5 7/8 in
Overall Width
10 11/16 in
Overall Length
9 3/8 in
Overall Height
3 5/8 in

Details

Scale Sub-Category
Precision Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
ct, g, gr, kg, lb, N, oz, ozt, pwt
Capacity
1,200 g
Scale Graduations
0.01 g
Scale Display
LCD
Includes
AC Adapter
Washdown
Not Washable
Scale Readability
0.01g
Platform Material
Stainless Steel
Application Modes
Animal Weighing, Check Weighing, Display Hold, Parts Counting, Percent Weighing, Totalization, Weighing
Scale Connection Ports
RS-232, USB Ports
Item
Compact Bench Scale
Housing Material
Die-Cast Metal
Power Unit
12V DC
Repeatability
0.01 g
Readability
0.01 g
Linearity
0.02 g
Stabilization Time
3 sec
Power Source
AC Adapter
Scale Mechanism
Digital
Product Type
Compact Bench Scale
Display Type
LCD

Description

Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 1,200 g, Scale Graduations 0.01 g, Scale Display LCD, Weighing Surface Depth 5 7/8 in, Weighing Surface Width 5 7/8 in, Overall Length 9 3/8 in, Overall Width 10 11/16 in, Overall Height 3 5/8 in, Application Modes Animal Weighing, Check Weighing, Display Hold, Parts Counting, Percent Weighing, Totalization, Weighing, Power Unit 12V DC, Scale Connection Ports RS-232, USB Ports

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.