Zoro Homepage

Digital Compact Bench Scale 120g Capacity

  • Mfr # AGZN120

  • Zoro # G1880761


product price: $1,196.99
/ea
Free Shipping & Returns

Key Features

Scale Sub-Category
Analytical Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
ct, g, gr, kg, lb, N, oz, ozt, pwt
Capacity
120 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGZN120
Zoro #
G1880761
UPC #
728028234381
Country of Origin
Poland

Dimensions

Weighing Surface Depth
3 1/2 in
Weighing Surface Width
3 1/2 in
Overall Width
13 9/16 in
Overall Length
8 7/16 in
Overall Height
350 mm

Details

Scale Sub-Category
Analytical Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
ct, g, gr, kg, lb, N, oz, ozt, pwt
Capacity
120 g
Scale Graduations
0.0001 g
Scale Display
LCD
Includes
AC Adapter
Washdown
Not Washable
Scale Readability
0.0001g
Platform Material
Stainless Steel
Item
Compact Bench Scale
Power Unit
AC Adapter
Scale Connection Ports
RS-232, USB Ports
Application Modes
Animal Weighing, Check Weighing, Density Measurement, Display Hold, Parts Counting, Percent Weighing, Totalization, Weighing
Housing Material
ABS (Upper), Die-Cast Metal
Stabilization Time
3 sec
Linearity
0.0002 g
Repeatability
0.0001 g
Readability
0.0001 g
Power Source
AC Adapter
Display Type
LCD
Scale Mechanism
Digital
Product Type
Compact Bench Scale

Description

Scale Sub-Category Analytical Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 120 g, Scale Graduations 0.0001 g, Scale Display LCD, Weighing Surface Depth 3 1/2 in, Weighing Surface Width 3 1/2 in, Overall Length 8 7/16 in, Overall Width 13 9/16 in, Overall Height 350 mm, Application Modes Animal Weighing, Check Weighing, Density Measurement, Display Hold, Parts Counting, Percent Weighing, Totalization, Weighing, Power Unit AC Adapter, Scale Connection Ports RS-232, USB Ports

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.