This item is Discontinued.

Torbal Digital Compact Bench Scale 300g Capacity DRX-300s-KIT

Digital Compact Bench Scale 300g Capacity (Discontinued)

  • Mfr # DRX-300s-KIT
  • Zoro # G2024535
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DRX-300s-KIT
Zoro #
G2024535
UPC #
-
Country of Origin
Poland

Dimensions

Weighing Surface Depth
4 3/4 in
Weighing Surface Width
4 3/4 in
Overall Height
3 1/2 in
Overall Length
8 1/2 in
Overall Width
13 39/64 in

Details

Scale Sub-Category
Counting Scale
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
g
Capacity
300 g
Scale Graduations
0.001 g
Scale Display
LCD
Washdown
No
Power Unit
12V DC
Scale Readability
0.001g
Item
Compact Bench Scale
Platform Material
Stainless Steel
Scale Connection Ports
Ethernet, RS-232
Application Modes
Counting, Labeling, Printing, RX Verificaiton, Tare
Includes
AC Adapter, Barcode Scanner, Keyboard, Thermal Printer
Housing Material
Die Cast/Metal
Standards
NTEP

Description

Scale Sub-Category Counting Scale, Compact Bench Scale, Digital/Mechanical Digital, Capacity 300 g, Scale Graduations 0.001 g, Scale Display LCD, Weighing Surface Depth 4 3/4 in, Weighing Surface Width 4 3/4 in, Overall Length 8 1/2 in, Overall Width 13 39/64 in, Overall Height 3 1/2 in, Application Modes Counting, Labeling, Printing, RX Verificaiton, Tare, Power Unit 12V DC, Scale Connection Ports Ethernet, RS-232, Platform Material Stainless Steel, Housing Material Die Cast/Metal

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.