
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T83006
Zoro #
G602696936
UPC #
615268830063
Country of Origin
China
Dimensions
Outside Diameter
45.65
Width
26.75
Height
7
Length
11.2
Description
Rugged Red Floor Jack provides an economical lifting solution tough enough to handle trucks and SUVs. 360° swiveling rear casters make it easy to move about your shop. Capacity: 3 tons (6,000 lbs.). Dimensions: 25"L x 8"W x 5-7/8"H. Handle length is 24.5". Weighs 46 lbs. Lifting Range is 6" to 21".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.