This item is Discontinued.

Tork 1 Ply Ply, White, 6 PK TJ1212A

1 Ply Ply, White, 6 PK (Discontinued)

  • Mfr # TJ1212A
  • Zoro # G4069473
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TJ1212A
Zoro #
G4069473
UPC #
10073286618754
Country of Origin
United States

Dimensions

Roll Length
4000 ft.
Sheet Size
3.6" x 4000 ft.
Core Dia.
3.3"

Details

Item
Toilet Paper
Roll Type
Jumbo
Material
PAPER
Sheets per Roll
Continuous Roll
Color
White
Ply
1 Ply

Description

TorkĀ® Universal Jumbo Bath Tissue, Septic Safe, 1-Ply, White, 3.48" x 4,000 ft, 6/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.