
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TM6184
Zoro #
G4069613
UPC #
10073286625998
Country of Origin
United States
Dimensions
Roll Length
171.88 ft.
Sheet Size
4" x 3.8"
Core Dia.
1.7"
Width
16.8"
Length
17.8"
Overall Length
22
Overall Width
17.75
Overall Height
16.75
Inside Diameter
1.65
Details
Item
Toilet Paper
Green Certification or Other Recognition
EPA
Roll Type
Standard
Material
PAPER
Sheets per Roll
550 Sheets
Color
White
Ply
2 Ply
Sheets Per Roll
550
Recycled Content
20% Fiber
Weight
30.482026
For Use With
56TR, 66TR
Description
TorkĀ® Advanced Bath Tissue, Septic Safe, 2-Ply, White, 550 Sheets/Roll, 80 Rolls/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.