This item is Discontinued.

Tork Advanced ShopMax Wiper 450, 11 x 9.4, White, 60/Roll, PK30 450160

Advanced ShopMax Wiper 450, 11 x 9.4, White, 60/Roll, PK30 (Discontinued)

  • Mfr # 450160
  • Zoro # G4599041
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450160
Zoro #
G4599041
UPC #
10073286623802
Country of Origin
United States

Dimensions

Overall Width
13.375
Overall Length
21.375
Inside Diameter
1.75
Overall Height
22.875

Details

Material
NONW
Color
White
Net Weight
24.102019

Description

TorkĀ® Advanced ShopMax Wiper 450, 11 x 9.4, White, 60/Roll, 30 Rolls/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.