Shop TORK
See all product information
Create Account
AirFreshenerDispenser, Blk, Oil, A3
- Mfr # 256023
- Zoro # G822632028
product price:Â
$
48.85
/ea
Key Features
Scent Release Settings
Continuous
Features
Easy to Use, Controlled Delivery, Easy Refilling, Eliminates Bad Odors, Flexible Placement, Non-Flammable, Non-Pressurized, Propellant-Free
Compatible Mfg. Model Number
257020, 257021, 257022
Fragrance
Dispenser Only
Refill Life
90 day
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 256023
- Zoro #
- G822632028
- UPC #
- -
- Country of Origin
- United Arab Emirates
Dimensions
- Width
- 4 3/4 in
- Height
- 6 in
- Depth
- 3 7/8 in
- Battery Size
- AA
- Fits Chest Size
- Easy to Use, Controlled Delivery, Easy Refilling, Eliminates Bad Odors, Flexible Placement, Non-Flammable, Non-Pressurized, Propellant-Free
Details
- Scent Release Settings
- Continuous
- Features
- Easy to Use, Controlled Delivery, Easy Refilling, Eliminates Bad Odors, Flexible Placement, Non-Flammable, Non-Pressurized, Propellant-Free
- Compatible Mfg. Model Number
- 257020, 257021, 257022
- Item
- Air Freshener Dispenser
- Fragrance
- Dispenser Only
- Refill Life
- 90 day
- Color
- Black
- Biodegradable
- No
- Cleaner Chemical Product Grouping
- Air Freshener Dispenser
- Coverage
- 6,000 cu ft
- Dispenser Type
- Continuous
- Series
- A3
- Wire Color
- Black
Description
Air Freshener Dispenser, Continuous, Black, Cleaner Chemical Product Grouping Air Freshener Dispenser, A3, Dispenser Mounting Wall, Refill Type Cartridge, Coverage 6,000 cu ft, Scent Release Settings Continuous, Dispensing Method Continuous Scent, Compatible Mfg. Model Number 257020, 257021, 257022, Compatible Grainger Part Number 404PF5, 404PF7, 404PF8, Dispenser Includes Dispenser Only, Fragrance Dispenser Only, Refill Life 90 day, Battery, Includes Batteries No, Battery Size AA
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.