Shop TORK
See all product information
Create Account
AirFreshenerDispenser, Wht, Oil, A3
- Mfr # 256021
- Zoro # G522631659
product price:Â
$
48.85
/ea
Key Features
Width
4 3/4 in
Depth
3 7/8 in
Coverage
6,000 cu ft
Cleaner Chemical Product Grouping
Air Freshener Dispenser
Dispenser Type
Continuous
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 256021
- Zoro #
- G522631659
- UPC #
- -
- Country of Origin
- United Arab Emirates
Dimensions
- Width
- 4 3/4 in
- Depth
- 3 7/8 in
- Height
- 6 in
- Battery Size
- AA
- Fits Chest Size
- Easy to Use, Controlled Delivery, Easy Refilling, Eliminates Bad Odors, Flexible Placement, Non-Flammable, Non-Pressurized, Propellant-Free
Details
- Color
- White
- Coverage
- 6,000 cu ft
- Cleaner Chemical Product Grouping
- Air Freshener Dispenser
- Dispenser Type
- Continuous
- Refill Life
- 90 day
- Features
- Easy to Use, Controlled Delivery, Easy Refilling, Eliminates Bad Odors, Flexible Placement, Non-Flammable, Non-Pressurized, Propellant-Free
- Fragrance
- Dispenser Only
- Item
- Air Freshener Dispenser
- Compatible Mfg. Model Number
- 257020, 257021, 257022
- Biodegradable
- No
- Scent Release Settings
- Continuous
- Series
- A3
- Wire Color
- White
Description
Air Freshener Dispenser, Continuous, White, Cleaner Chemical Product Grouping Air Freshener Dispenser, A3, Dispenser Mounting Wall, Refill Type Cartridge, Coverage 6,000 cu ft, Scent Release Settings Continuous, Dispensing Method Continuous Scent, Compatible Mfg. Model Number 257020, 257021, 257022, Compatible Grainger Part Number 404PF5, 404PF7, 404PF8, Dispenser Includes Dispenser Only, Fragrance Dispenser Only, Refill Life 90 day, Battery, Includes Batteries No, Battery Size AA
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.