This item is Discontinued.

Tork Bath Tissue, 1 Ply Ply, White, 48 PK TS1639S

Bath Tissue, 1 Ply Ply, White, 48 PK (Discontinued)

  • Mfr # TS1639S
  • Zoro # G7445413
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS1639S
Zoro #
G7445413
UPC #
073286622280
Country of Origin
United States

Dimensions

Roll Length
312.5 ft.
Sheet Size
3.8" x 4"
Roll Dia.
4.4"

Details

Item
Bath Tissue
Product Series
Bath Tissue
Series
Tork
Sheets per Roll
1000 Sheets
Ply
1 Ply
Green Certification or Other Recognition
EcoLogo Certified
Color
White
Roll Type
Standard

Description

Bath Tissue,1-Ply,White,4.35 In. Dia,PK48, Package Quantity 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.