Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tork Bath Tissue Dispenser, 14-1/5"Wx5-1/10"Lx8-1/5"H, BK 473208

Bath Tissue Dispenser, 14-1/5"Wx5-1/10"Lx8-1/5"H, BK (Discontinued)

  • Mfr # 473208
  • Zoro # G403550062
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473208
Zoro #
G403550062
UPC #
-
Country of Origin
Poland

Dimensions

For Max. Roll Dia.
Up to 5.1" dia
Width
14.17"
Depth
5.08"
Height
8.23"
Dispenser Width
6.22 in
Dispenser Depth
7 in
Dispenser Height
2.13 in

Details

Toilet Roll Type
Conventional
Dispenser Material
Polycarbonate
Color
Black
Standards
ADA Compliant
For Use With
Tork® T7 Coreless Bath Tissue Rolls and Spindles 115019, 472886, 473020, 473030, 473040, 473060
Capacity
Hold Two Rolls
Compatible Mfg. Model Number
115019, 472886, 473020, 473030, 473040, 473060

Description

"Coreless High-Capacity Bath Tissue system is perfect for medium to high-traffic washrooms with a high focus on guest satisfaction. It ensures high efficiency and that toilet paper will always be available for guests by holding up to five times more paper than two conventional bath tissue rolls. Coreless design means less trash to remove. Smart, stub-roll holder allows for full roll consumption to minimize waste. Compact, horizontal dispenser saves space."


  • •Translucent window for quick refill status.
  • •Cradle and sliding door to ensure full consumption of primary roll.
  • •Roll brake to prevent free spin waste.
  • •Enclosed rolls for improved hygiene.
  • •EasyCube® compatibility allows facility managers and cleaning teams to proactively refill dispenser.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.