Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bucket Dispenser, White, PK5

  • Mfr # 192850

  • Zoro # G4331226


product price: $23.15
/pk 5, $4.63/ea

Key Features

Color
White
Series
Everwipe Chem-Ready Series
Features
Resealable and Reusable
Includes
Buckets Only
Dispenser Capacity
(90-180) Wipes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192850
Zoro #
G4331226
UPC #
850215008151
Country of Origin
Canada

Dimensions

Dispenser Height
7 1/8 in
Dispenser Depth
7 in
Dispenser Width
7 in

Details

Item
Bucket Dispenser
Color
White
Series
Everwipe Chem-Ready Series
Features
Resealable and Reusable
Includes
Buckets Only
Dispenser Capacity
(90-180) Wipes
Dispenser Operation
Manual
Dispenser Material
Plastic
Dispenser Mounting
Surface
Dispenser Product Grouping
Dry Wipe Dispenser
For Use With Manufacturer Part No.
02-6180, B-01-690
For Wipe Dispensing Form
Center Pull Roll

Description

Dry Wipe Dispenser, For Wipe Dispensing Form Center Pull Roll, Dispenser Operation Manual, Dispenser Capacity (90-180) Wipes, Dispenser Mounting Surface, Dispenser Material Plastic, Color White, Dispenser Height 7 1/8 in, Dispenser Width 7 in, Dispenser Depth 7 in, Proprietary/Universal Proprietary, Dispenser Configuration Vertical Single Roll, Product Series Everwipe Chem-Ready Series, For Use With Grainger Item Number 56KE18, For Use With Manufacturer Part No. 02-6180, B-01-690

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.