Shop TORK
See all product information
Create Account
Bucket System Refill, White, PK6
- Mfr # 192841
- Zoro # G613332533
product price:Â
$
45.15
/pk of 6, $7.52/ea
Key Features
Color
White
Sheet Size
12 in x 10 1/2 in
Container Type
Box
Number of Sheets
90
Ply
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 192841
- Zoro #
- G613332533
- UPC #
- -
- Country of Origin
- China
- Item
- Bucket System Refill
- Color
- White
- Container Type
- Box
- Number of Sheets
- 90
- Ply
- 1
- Fragrance
- Unscented
- Surfaces for Use On
- Hard Non-Porous
- Application
- Disinfecting/Sanitizing
- Cleaner Form
- Wipes
- Primary Chemical
- None
- Wet Contact Time
- Varied based on liquid added
- VOC Content
- 0%
- Targeted Pathogens
- No Efficacy until preferred liquid added
- EPA Registered
- No
- NSF Rating
- T1
- Series
- W11
- Product Type
- Bucket System Refill
- Wipe Construction
- Spunlace
- Compatible Manufacturer Part Number
- 192850
- Material
- Polypropylene, Paper
- Shell Material
- Polypropylene, Paper
- Traction Material
- Polypropylene, Paper
Dimensions
- Sheet Size
- 12 in x 10 1/2 in
- Container Size
- 90 ct
- Sheet Length
- 12 in
- Sheet Width
- 11 in
- Roll Length
- 90 ft
Description
Chem-Ready Wiping Rolls, PK6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.