
Tork Cleaning Cloth White W2, Reusable, 1 x 500 Cloths, 510137
Mfr # 510137
Zoro # G603666334
product price: $68.19
/eaKey Features
Paper Towel Type
Multipurpose Cleaning Cloth
Material
SpunLace
Color
White
Sheet Size
12.6 in x 10 in
Product Series
Tork
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
510137
Zoro #
G603666334
UPC #
-
Country of Origin
Netherlands
Dimensions
Sheet Size
12.6 in x 10 in
Sheet Width
12.6 in
Sheet Length
10 in
Roll Length
416.6 ft
Roll Dia.
9.8"
Core Dia.
3 in
Details
Paper Towel Type
Multipurpose Cleaning Cloth
Item
Paper Towels
Material
SpunLace
Color
White
Product Series
Tork
Container Type
Roll
Number of Sheets
500
Ply
1
Uses Dispenser
Tork® W2 Performance Maxi Centerfeed Dispensers - 653020, 653028
Application
Cleaning
Standards
Health Canada Certified; NSF P1 Certified
Green Certification or Other Recognition
Health Canada Certified; NSF P1 Certified
Applicable Material
Multiple
Scent
Unscented
Dirt Types
General Purpose
Description
The Tork Cleaning Cloth is a soft and flexible multipurpose cleaning cloth that is suitable for janitorial and industrial use. Strong texture for excellent oil and water absorption. Meets your cleaning needs due to suitability with most solvents and detergents. Reusable, strong, durable wiper - excellent rental towel and rag replacement. exelCLEAN technology – for a fast professional cleaning result.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.