Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disinfectant Wipe, Canister, Lemon, White, 6 PK

  • Mfr # 192820

  • Zoro # G2057757


product price: $31.15
/pk 6, $5.19/ea

Key Features

Container Type
Canister
Fragrance
Lemon
Color
White
Primary Chemical
Quat
Cleaner Chemical Product Grouping
Disinfecting and Sanitizing Wipes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192820
Zoro #
G2057757
UPC #
850215008106
Country of Origin
United States

Dimensions

Cleaner Container Size
(6) 75 ct.
Container Size
75 ct
Sheet Size
7" x 7"
Sheet Length
7 in
Sheet Width
7 in

Details

Container Type
Canister
Fragrance
Lemon
Color
White
Item
Disinfectant Wipe
Primary Chemical
Quat
Cleaner Chemical Product Grouping
Disinfecting and Sanitizing Wipes
Flash Point
Greater than 212 Degrees F
Standards
EPA
Features
100% Made-In-Usa, Hospital-Grade Epa Disinfectant Wipe, Kills 99.9% Of Bacteria In Just 15 Seconds, Kills Sars-Cov-2 Which Causes Covid-19 On Hard Non-Porous Surfaces In 30 Seconds, List-N Approved
Cleaning Wipe - Item
Disinfecting Cleaning Wipes
Wet Contact Time
1 min. or Less
Effective to Remove
HIV-1, HSV-1, HSV-2, Influenza A2++, CA-MRSA, MRSA, VISA, VRE, Campylobacter Jejuni, Pandemic 2009 H1 N1 Influenza A, Escherichia Coli 0157:H7, KlebsiellaPpneumoniae, Listeria Monocytogenes, Staphylococcus Aureus, Tricophyton Mentagrophytes
Wipes Application
All Purpose Cleaning
Cleaner Container Type
Canister
Application
Disinfecting/Sanitizing
Cleaner Form
Wipes
EPA Registration Number
1839-190-88331
EPA Registered
Yes
Surfaces for Use On
Hard Nonporous Surfaces
Product Series
Everwipe
Targeted Pathogens
Ca-Mrsa, Campylobacter Jejuni, Cold And Flu Viruses, Covid-19 Virus, Escherichia Coli 0157:H7, H1 N1 Influenza A, Klebsiella Pneumoniae, Listeria Monocytogenes, Mrsa, Staphylococcus Aureus, Tricophyton Mentagrophytes, Visa, Vre
NSF Rating
Not Rated
Properties
EPA Registered
Biodegradable
No

Description

Disinfectant, Disinfecting Wipes, Primary Chemical Quat, Targeted Pathogens Ca-Mrsa, Campylobacter Jejuni, Cold And Flu Viruses, Covid-19 Virus, Escherichia Coli 0157:H7, H1 N1 Influenza A, Klebsiella Pneumoniae, Listeria Monocytogenes, Mrsa, Staphylococcus Aureus, Tricophyton Mentagrophytes, Visa, Vre, Wet Contact Time 30 seconds, Canister, Container Size 75 ct, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipes, Sheet Size 7 in x 7 in, Application Disinfecting/Sanitizing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.