Shop TORK
See all product information
Create Account
Dry Wipe, Heavy, White, PK8
- Mfr # 192127
- Zoro # G314741658
product price:Â
$
72.29
/pk of 8, $9.04/ea
Key Features
Number of Sheets
100
Material
Paper
Color
White
Features
Reusable
Wipe Type
Multipurpose Paper Wiper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 192127
- Zoro #
- G314741658
- UPC #
- 10073286615418
- Country of Origin
- United States
Dimensions
- Sheet Size
- 16 1/4 in x 9 1/4 in
- Sheet Length
- 16 in
- Sheet Width
- 9 in
Details
- Item
- Dry Wipe
- Number of Sheets
- 100
- Material
- Paper
- Color
- White
- Features
- Reusable
- Wipe Type
- Multipurpose Paper Wiper
- Lint Level
- Standard
- Ply
- 1
- Minimum Cleanroom Standards
- None
- For Use With Manufacturer Part No.
- 2083281
- Series
- 19212
- Compatible Manufacturer Part Number
- 2083281, W24
Description
Disposable Towels, Dry Wipe, Package Quantity 8
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.