Dry Wipe, Moderate, White
- Mfr # 510105
- Zoro # G914742000
product price:Â
$
98.29
/ea
Key Features
Number of Sheets
1,100
Material
Spunlace
Features
Absorbs Both Oils and Liquids, Compatible with Most Solvents and Detergents, exelCLEAN(TM) Technology, Removes Grease, Lubricants and Dirt, Reusable
Color
White
Sheet Length
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 510105
- Zoro #
- G914742000
- UPC #
- 10073286659153
- Country of Origin
- Netherlands
Dimensions
- Sheet Length
- 13 in
- Sheet Width
- 13 in
- Roll Length
- 1,216.2 ft
- Sheet Size
- 13 1/4 in x 12 1/2 in
Details
- Item
- Dry Wipe Roll
- Number of Sheets
- 1,100
- Material
- Spunlace
- Features
- Absorbs Both Oils and Liquids, Compatible with Most Solvents and Detergents, exelCLEAN(TM) Technology, Removes Grease, Lubricants and Dirt, Reusable
- Color
- White
- Lint Level
- Standard
- Wipe Type
- Multipurpose Cleaning Cloth
- Ply
- 1
- Minimum Cleanroom Standards
- None
- For Use With Manufacturer Part No.
- 6520281, 6521281
- Series
- 510
- Wipe Construction
- Spunlace
- Compatible Manufacturer Part Number
- 6520281, 6521281, W1
Description
Disposable Towels, Dry Wipe
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.